Motion
FD90-1012-02-04
Quick Disconnect Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 7000 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298655
MFR #FD90-1012-02-04
Price$23.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 7000 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298655
MFR #FD90-1012-02-04

Mfr description
FD90-1012-02-04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.35/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/4 in

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Male Thread
  • Flow Rate
    0.60 gpm
  • Hose Connection Type
    Male NPTF
  • Safety Options
    Ball Lock
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    7000 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)