Motion
FD90-1041-04-04
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298667
MFR #FD90-1041-04-04
List Price$83.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298667
MFR #FD90-1041-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.73/each for your price

Overview

Mfr description
FD90-1041-04-04 FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    7/16 – 20 SAE
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    7000 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in ORB, 7/16 – 20 SAE Female Thread
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Spillage
    0.00338 fl oz (US)
  • Flow Rate
    0.60 gpm
  • Hex
    0.75 in
  • Burst Pressure
    28000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text