Motion
FD90-1044-05-04
Hansen Hydraulic Plug - Steel Body Material, 5/16 in ORB, 1/2 – 20 SAE Male Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298670
MFR #FD90-1044-05-04
Price$39.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hansen Hydraulic Plug - Steel Body Material, 5/16 in ORB, 1/2 – 20 SAE Male Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298670
MFR #FD90-1044-05-04

Mfr description
FD90-1044-05-04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.89/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 20 SAE
  • Body Size
    1/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    35000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Push-Pull
  • Description Keyword
    5/16 in ORB, 1/2 – 20 SAE Male Thread
  • Hose Connection Type
    Male ORB
  • Industry/Application
    Hydraulic - Diagnostic Components
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    5/16 in
  • Working Pressure
    7000 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)