Motion
FD90-1045-04-04
Quick Disconnect Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298675
MFR #FD90-1045-04-04
List Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00298675
MFR #FD90-1045-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.19/each for your price

Overview

Mfr description
FD90-1045-04-04 FITTING

Specifications

  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPTF
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    7000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    1/4 in
  • Safety Options
    Ball Lock
  • Flow Rate
    0.60 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text