Motion
DF04-1/1415 MB

FASTER
DF04-1/1415 MB

Diagnostic Flat Face Hydraulic Plug - Steel Body Material, Flat Valve, M14 x 1.5 Male Thread, 6815 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00298677
MFR #DF04-1/1415 MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
DF04-1/1415 MB

Diagnostic Flat Face Hydraulic Plug - Steel Body Material, Flat Valve, M14 x 1.5 Male Thread, 6815 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00298677
MFR #DF04-1/1415 MB

Mfr description
DF-04-1/1415-M NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    M14 x 1.5
  • Body Size
    1/4 in
  • Force-to-Connect
    15.9 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    27555 psi
  • Coupling Component
    Plug
  • Description Keyword
    M14 x 1.5 Male Thread
  • Flow Rate
    0.53 gpm
  • Hose Connection Type
    Male Metric
  • Industry/Application
    Contruction, Agriculture, Industrial, Vehicles & Road Machines
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.00070 fl oz (US)
  • Standard Interchange
    ISO 15171-1
  • Thread Hose I.D. Tube O.D.
    14 mm
  • Valve Type
    Flat Valve
  • Working Pressure
    6815 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)