Motion
FF9217-0622S
DANFOSS AEROQUIP LLC FF9217 Series Hose and Tubing Protectors Clamps
MI ITEM #00298705
MFR #FF9217-0622S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FF9217 Series Hose and Tubing Protectors Clamps
MI ITEM #00298705
MFR #FF9217-0622S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9217-0622S FITTING
  • Recommended for attaching 624 Firesleeve to hose lines.
  • Available in multiple sizes.
  • .375 inches wide

Specifications

  • Width
    1.380 in
  • Material
    Steel
  • Height
    1.380 in
  • Inside Diameter
    1.380 in
  • Length
    0.380 in
  • Overall Length
    0.380 in
  • Weight
    0.71 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text