Motion
FF9446-222
Aeroquip (Eaton) FF9446 Series Fitting - 1.5 in ID, 1.625 in OD, Buna-N Material
Mi Item #00298712
MFR #FF9446-222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FF9446 Series Fitting - 1.5 in ID, 1.625 in OD, Buna-N Material
Mi Item #00298712
MFR #FF9446-222

Mfr description
FF9446-222 FITTING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.63 in
  • Inside Diameter
    1.5 in
  • Length
    0.13 in
  • Outside Diameter
    1.625 in
  • Thickness
    0.125 in
  • Width
    1.63 in

Details

  • Accessory Type
    O-Rings
  • Manufacturer Catalog Number
    FF9446-222
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)