1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
FF9446-225
Aeroquip (Eaton) FF9446 Series Fitting - 1.875 in ID, 2 in OD, Buna-N Material
MI ITEM #
00298713
MFR #
FF9446-225
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Parts and Accessories
DANFOSS AEROQUIP LLC FF9446-225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
FF9446-225
Aeroquip (Eaton) FF9446 Series Fitting - 1.875 in ID, 2 in OD, Buna-N Material
MI ITEM #
00298713
MFR #
FF9446-225
Mfr description
FF9446-225 FITTING
Available in a variety of sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
2.00 in
Inside Diameter
1.875 in
Length
0.13 in
Outside Diameter
2 in
Thickness
0.125 in
Width
2.00 in
Details
Accessory Type
O-Rings
Manufacturer Catalog Number
FF9446-225
Material
Buna-N
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items