Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 ORB
- End 2 Size5/8 in
- End 2 Size Type5/8 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- Description Keyword3/8 in Female O-Ring Boss x 5/8 in Male O-Ring Boss
- End 1 StyleFemale O-Ring Boss
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 7/8–14
- MaterialSteel
Overview
Mfr description
FF1010-1006S FITTING