Overview
Mfr description
FF1010-1608S FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale O-Ring Boss
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale O-Ring Boss
- End 2 Size1 in
- End 1 Size Type1/2 ORB
- End 2 Thread(SAE) 1-5/16–12
- End 2 Size Type1 ORB
- MaterialSteel
- Description Keyword1/2 in Female O-Ring Boss x 1 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data