Motion
FF1066-1206S
Tube End Reducer - 3/4 in Female JIC Reduction x 3/8 in Male JIC Reduction, Steel
MI ITEM #00298807
MFR #FF1066-1206S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube End Reducer - 3/4 in Female JIC Reduction x 3/8 in Male JIC Reduction, Steel
MI ITEM #00298807
MFR #FF1066-1206S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1066-1206S FITTING
  • Interchangeable with all sources
  • Broad selection of styles and sizes
  • Zinc plated
  • Available in Stainless Steel type 316
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • End 1 Style
    Female JIC Reduction
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC Reduction
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size Type
    3/8 JIC 37°
  • Material
    Steel
  • Description Keyword
    3/4 in Female JIC Reduction x 3/8 in Male JIC Reduction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text