Motion
FF1315-0404S
Eaton Aeroquip FF1315 Series Straight Adapter SAE Flareless to 37° Union - Carbon Steel
MI ITEM #00298812
MFR #FF1315-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF1315 Series Straight Adapter SAE Flareless to 37° Union - Carbon Steel
MI ITEM #00298812
MFR #FF1315-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1315-0404S FITTING
  • Sold individually.
  • Standard material is steel.
  • Available in multiple sizes.
  • Zinc plated for resistance to corrosion.
  • For example: For a .125 drill size in FF1980-0404 adapter, order as FF1980-125-0404.
  • Eaton Restrictor Adapters are avaiable in orifice sizes from .06 to .25 inches.
  • When ordering restrictor adapters, it is important to indicate the drill size required.

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • End 2 Size
    7/16 in
  • End 2 Thread
    7/16-20
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Height
    0.500 in
  • Width
    0.500 in
  • Length
    1.220 in
  • Weight
    0.06 lb
  • Overall Length
    1.220 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought