Motion
FF9173-10S
Eaton Aeroquip FF9173 Series Style A (SAE #080115A) Ferrule - Carbon steel
Mi Item #00298838
MFR #FF9173-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF9173 Series Style A (SAE #080115A) Ferrule - Carbon steel
Mi Item #00298838
MFR #FF9173-10S

Mfr description
FF9173-10S FITTING
  • Available in different sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.780 in
  • Length
    0.440 in
  • Overall Length
    0.440 in
  • Weight
    0.01 lb
  • Width
    0.780 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)