Motion
202003-6-6S
Aeroquip 202003 Series Cross Adapters External Pipe to 37 Flare
MI ITEM #00298843
MFR #202003-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202003 Series Cross Adapters External Pipe to 37 Flare
MI ITEM #00298843
MFR #202003-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • End 4 Size
    3/8 in
  • Height
    2.12 in
  • Length
    2.12 in
  • Overall Length
    2.12 in
  • Weight
    0.21 lb
  • Width
    0.88 in

Details

  • Angle Shape
    Cross
  • End 1 Style
    JIC 37
  • End 1 Thread
    3/8-18
  • End 1 Type
    JIC 37
  • End 2 Style
    JIC 37
  • End 2 Thread
    9/16-18
  • End 2 Type
    JIC 37
  • End 3 Style
    JIC 37
  • End 3 Thread
    9/16-18
  • End 4 Style
    JIC 37
  • End 4 Thread
    9/16-18
  • End Gender 1
    Male
  • End Gender 2
    Male
  • End Gender 3
    Male
  • End Gender 4
    Male
  • Item Type
    JIC 37 Male/JIC 37 Male/JIC 37 Male/JIC 37 Male Cross Adapter
  • Material
    Carbon steel
  • Tube ID 3
    0.3 in
  • Tube ID 4
    0.41 in
  • Tube OD 3
    0.38 in
  • Tube OD 4
    0.38 in

Overview

Mfr description
202003-6-6S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text