Motion
202124-3-4S
Straight Adapter - 3/16 in Male Inverted Flare x 1/4 in Male JIC 37° Flare, Steel
Mi Item #00298863
MFR #202124-3-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/16 in Male Inverted Flare x 1/4 in Male JIC 37° Flare, Steel
Mi Item #00298863
MFR #202124-3-4S

Mfr description
202124-3-4S FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 1 Size Type
    3/16 Inv Flare, 1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    3/16 Inv Flare, 1/4 JIC 37°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Inverted Flare, Inverted Flare to JIC 37° Flare
  • Description Keyword
    3/16 in Male Inverted Flare x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male Inverted Flare
  • End 1 Thread
    3/8–24
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)