Motion
202709-6-5-5B
Aeroquip (Eaton) Elbow & Straight Adapter - Aeroquip 202709 Series Straight Adapters SAE 37 Male Flare
Mi Item #00298866
MFR #202709-6-5-5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Elbow & Straight Adapter - Aeroquip 202709 Series Straight Adapters SAE 37 Male Flare
Mi Item #00298866
MFR #202709-6-5-5B

Mfr description
202709-6-5-5B FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/2 in
  • End 2 Size
    5/16 in
  • End 2 Size Type
    1/2 in
  • End 3 Size
    5/16 in
  • Height
    0.75 in
  • Hex
    0.75 in
  • Hex Size
    0.75 in
  • Length
    1.35 in
  • Overall Length
    1.35 in
  • Width
    0.75 in

Details

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Description Keyword
    Aeroquip 202709 Series Straight Adapters SAE 37 Male Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1/2-20
  • End 1 Type
    SAE 37
  • End 2 Style
    SAE 37
  • End 2 Thread
    1/2-20
  • End 2 Type
    SAE 37
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    202709-6-5-5B
  • Material
    Brass
  • Series
    202709 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)