Motion
2611-04-02-02-FG

BRENNAN INDUSTRIES INC
2611-04-02-02-FG

Pipe Fitting - Steel Material
MI ITEM #00298869
MFR #2611-04-02-02-FG
Your Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2611-04-02-02-FG

Pipe Fitting - Steel Material
MI ITEM #00298869
MFR #2611-04-02-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.43/each(List $18.54)

Overview

Mfr description
2611-04-02-02-FG MJ-MP-FP TEE

Specifications

  • Material
    Steel
  • Shape
    Tee
  • Overall Length
    1.8600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text