Motion
208007-6-6S
Aeroquip 208007 Series Cross Adapters Male Pipe To Female Pipe
MI ITEM #00298889
MFR #208007-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 208007 Series Cross Adapters Male Pipe To Female Pipe
MI ITEM #00298889
MFR #208007-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
208007-6-6S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • End 1 Style
    NPTF
  • End 1 Type
    NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    NPTF
  • End 2 Type
    NPTF
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • End 3 Size
    3/8 in
  • End 3 Style
    NPTF
  • End 3 Thread
    3/8-18
  • End 4 Size
    3/8 in
  • End 4 Style
    NPTF
  • End 4 Thread
    3/8-18
  • Material
    Carbon steel
  • Length
    2.32 in
  • Tube OD 4
    0.25 in
  • Angle Shape
    Cross
  • End Gender 1
    Male
  • End Gender 2
    Female
  • End Gender 3
    Female
  • End Gender 4
    Female
  • Item Type
    NPTF Male/NPTF Female/NPTF Female/NPTF Female Cross Adapter
  • Overall Length
    2.32 in
  • Tube OD 1
    0.375 in
  • Tube OD 2
    0.25 in
  • Tube OD 3
    0.25 in
  • Height
    2.04 in
  • Manufacturer Upc Number
    678146051660
  • Weight
    0.35 lb
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought