Motion
2089-4-4B
Eaton Aeroquip 2089 Series Elbow Adapters NPTF External Pipe/NPTF Internal Pipe - Brass
Mi Item #00298895
MFR #2089-4-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2089 Series Elbow Adapters NPTF External Pipe/NPTF Internal Pipe - Brass
Mi Item #00298895
MFR #2089-4-4B

Mfr description
2089-4-4B FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Height
    1.250 in
  • Length
    1.460 in
  • Overall Length
    1.460 in
  • Weight
    0.08 lb
  • Width
    0.740 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Female
  • End 1 Thread
    1/4-18
  • End 2 Thread
    1/4-18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)