1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
2222-2S
Hollow Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Steel, 0.3 in Overall Length
MI ITEM #
00298909
MFR #
2222-2S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 2222-2S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
2222-2S
Hollow Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Steel, 0.3 in Overall Length
MI ITEM #
00298909
MFR #
2222-2S
Mfr description
2222-2S FITTING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
1/8 in
Overall Length
0.3 in
Details
Adapter Type
Plug
Description Keyword
1/8 in Male Pipe Rigid
End 1 Style
Male Pipe Rigid
End 1 Thread
(NPTF) 1/8–27
Material
Steel
Max Operating Temperature
400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items