Motion
2222-8S
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Steel
Mi Item #00298912
MFR #2222-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Steel
Mi Item #00298912
MFR #2222-8S

Mfr description
2222-8S FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)