Motion
2243-8-10S
Eaton Aeroquip 2243 Series Elbow Adapters NPTF Internal Pipe/SAE 37˚ Flare Swivel - Carbon Steel
MI ITEM #00298918
MFR #2243-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2243 Series Elbow Adapters NPTF Internal Pipe/SAE 37˚ Flare Swivel - Carbon Steel
MI ITEM #00298918
MFR #2243-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2243-8-10S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Size
    7/8 in
  • End 2 Thread
    7/8-14
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Height
    1.060 in
  • Width
    1.060 in
  • Length
    1.850 in
  • Weight
    0.45 lb
  • Overall Length
    1.850 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text