Overview
Mfr description
2266-12-12S FITTING
- Broad selection of styles and sizes
- Interchangeable with all sources
- Good resistance to vibration
- Zinc plated
- Available in Stainless Steel type 316
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale JIC 37° Flare-Twin®
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Size3/4 in
- End 1 Size Type3/4 JIC 37°
- End 2 Thread(SAE) 1-1/16–12
- End 2 Size Type3/4 ORB
- MaterialSteel
- Description Keyword3/4 in Female JIC 37° Flare-Twin® x 3/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data