Motion
FC2875-20S
Aeroquip FC2875 Series Spare Part Flared Nut
Mi Item #00298961
MFR #FC2875-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2875 Series Spare Part Flared Nut
Mi Item #00298961
MFR #FC2875-20S

Mfr description
FC2875-20-S FLARELESS TUBE NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.00 in
  • Length
    1.80 in
  • Overall Length
    1.80 in
  • Weight
    0.83 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Versil-Flare
  • Manufacturer Catalog Number
    FC2875-20S
  • Manufacturer Upc Number
    678146182784
  • Material
    Carbon steel
  • Type
    Versil-Flare
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)