Motion
2022-8-12S
Straight Adapter - 1/2 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #00298968
MFR #2022-8-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #00298968
MFR #2022-8-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2022-8-12S FITTING
  • Broad selection of styles and sizes
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Good resistance to vibration
  • Available in Stainless Steel type 316
  • Interchangeable with all sources
  • Zinc plated.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Size
    3/4 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 2 Size Type
    3/4 JIC 37°
  • Material
    Steel
  • Inside Diameter
    1.312 in
  • Description Keyword
    1/2 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text