Motion
24PCS-24FKX XBULK

GATES RUBBER CO
24PCS-24FKX XBULK

7342-0182 -
MI ITEM #00299004
MFR #24PCS-24FKX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PCS-24FKX XBULK

7342-0182 -
MI ITEM #00299004
MFR #24PCS-24FKX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24 PCS-24 FKX FITTING
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053667967
  • UPC_NO
    072053667967
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Weight
    2.22 lbs
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    24
  • End Type 1
    FKX
  • Fitting Type
    Komatsu
  • Hose Dash Size
    24
  • Mating Angle
    30 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    M42X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text