Overview
Mfr description
FC7573-6-6S FITTING
- SAE 100R5
- Reusable Fitting
- For use with hose: FC802/FC561
Specifications
- Adapter TypeHose Fittings
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Weight0.17 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data