Motion
FC7646-0606S
Aeroquip (Eaton) Fc7646 Sery Reusable Hose Fitting Fitting Assembly - Steel Material, 3/8 in Hose ID, Male
MI ITEM #00299044
MFR #FC7646-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc7646 Sery Reusable Hose Fitting Fitting Assembly - Steel Material, 3/8 in Hose ID, Male
MI ITEM #00299044
MFR #FC7646-0606S

Mfr description
FC7646-6-6S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.94 in
  • Hex Body
    0.6290 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    2.13 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.24 in
  • Length
    3.03 in
  • Overall Length
    3.03 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    5/8-18 UNF
  • Weight
    0.80 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    MPT
  • Connection Type
    Tube-O Female Short Pilot
  • End 1 Style
    MPT
  • End 1 Thread
    5/8-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Tube-O female short pilot
  • Manufacturer Catalog Number
    FC7646-0606S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146060686
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Tube-O Female Short Pilot
  • Style
    Straight
  • Thread Angle
    60 °
  • Thread Standard
    Tube-O Female Short Pilot
  • Thread Type
    Tube-O Female Short Pilot
  • Type
    Hose Fitting
  • UPC_NO
    678146060686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)