Motion
FC7662-0606S
Aeroquip FC7662 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00299046
MFR #FC7662-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC7662 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00299046
MFR #FC7662-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7662-06-06S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.57 in
  • Length
    2.78 in
  • Overall Length
    2.78 in
  • Manufacturer Catalog Number
    FC7662-0606S
  • Manufacturer Upc Number
    678146145826
  • UPC_NO
    678146145826
  • Finish
    Dura-Kote
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.62 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    2.34 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.16 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.16 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text