Motion
FC7662-1010S
Aeroquip FC7662 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00299047
MFR #FC7662-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC7662 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00299047
MFR #FC7662-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7662-1010S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.99 in
  • Length
    3.72 in
  • Overall Length
    3.72 in
  • Manufacturer Catalog Number
    FC7662-1010S
  • Finish
    Dura-Kote
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    0.88 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.46 in
  • Type
    Hose Fitting
  • Height
    2.80 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.40 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Size
    5/8 in
  • Hose Dash Size
    -10
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text