Motion
6C5-8RMIX
Hose End - Steel Material, 5/16 in Hose ID, Male Swivel
Mi Item #00299060
MFR #6C5-8RMIX
Price$40.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/16 in Hose ID, Male Swivel
Mi Item #00299060
MFR #6C5-8RMIX

Mfr description
6C5-8RMIX STRAIGHT CPLG
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.70/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    1/2 MIX
  • Hose Cut-Off Factor
    2.2800 in, 57.79 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    3.2300 in
  • Thread Size
    3/4-18
  • Thread Size 1
    3/4-18
  • Weight
    0.21 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34500-0608
  • Manufacturer Compatibility
    Gates C5
  • Manufacturer Upc Number
    072053160444
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Field Attachable
  • Swivel
    Yes
  • Thread Type
    Field Attachable
  • Type
    Field Attachable
  • UPC_NO
    072053160444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)