Specifications
Dimensions
- Overall Height5.5625 in
- Overall Length2.6563 in
- Port Size3/8 NPT
Details
- Body MaterialAluminum
- Fluid CompAir
- Knob TypeTee Handle
- Max Operating Temperature120 °F
- Maximum Air Flow80 scfm
- Maximum Set Pressure250 psi
- Min Operating Temperature40 °F
- Operating Temperature Range40 to 120 °F
- Set Pressure Range0 to 30 psi
- Thread StandardNPT
Overview
Mfr description
R353IT REGULATOR