Motion
FC300-05
Aeroquip (Eaton) FC300 Series R5 Hose - 1/4 in ID, 0.58 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
Mi Item #00301416
MFR #FC300-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC300 Series R5 Hose - 1/4 in ID, 0.58 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
Mi Item #00301416
MFR #FC300-05

Mfr description
FC300-05 HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3.38 in
  • Dash Size
    -5
  • Height
    0.58 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.25 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    0.25 in
  • Nominal Hose Outer Diameter  
    0.58 in
  • Outside Diameter
    0.58 in
  • Wall Thickness
    0.33 in
  • Weight
    0.16 lb
  • Width
    0.58 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • Applications
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • Burst Pressure
    12000 psi
  • Color
    Blue
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Blue
  • Cover Material
    Polyester
  • Hose Covering Material
    Polyester
  • Hose Pressure
    3000 psi
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    AQP Inner tube
  • Manufacturer Catalog Number
    FC300-05
  • Manufacturer Upc Number
    678146075710
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    3000 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    3000 psi
  • Min Operating Temperature
    -55 °F
  • Minimum Temperature
    -55 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -49 C to 150 C [-55 F to 302 F] Air not to exceed 121 C [250 F], Use with biodiesel not to exceed 100 C (212 F) with B2 to B20
  • Pressure Rating
    3000 psi
  • Standards Met
    SAE J1402|SAE 100R5|SAE J1019|DNV|DOT FMVSS 106|USCG
  • Tube Material
    AQP Inner tube
  • Typical Applications
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • UPC_NO
    678146075710
  • Working Pressure
    3000 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -55°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)