Specifications
Dimensions
- Bend Radius4 in
- Dash Size-6
- Height0.67 in
- Hose Dash Size-6
- Inside Diameter0.31 in
- Length1 in
- Nominal Hose Inner Diameter0.31 in
- Nominal Hose Outer Diameter0.67 in
- Outside Diameter0.67 in
- Wall Thickness0.36 in
- Weight0.23 lb
- Width0.67 in
Details
- Abrasion ResistancePremium
- ApplicationHydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
- ApplicationsHydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
- Burst Pressure9000 psi
- ColorBlue
- ConductivityConductive
- Construction2-ply braid
- Cover ColorBlue
- Cover MaterialPolyester
- Hose Covering MaterialPolyester
- Hose Pressure2250 psi
- Hose Reinforcement MaterialPolyester and Wire
- Hose Reinforcement TypeTextile
- Inner Tube MaterialAQP Inner tube
- Manufacturer Catalog NumberFC300-06
- Manufacturer Upc Number678146079039
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature212 °F
- Maximum Operating Pressure2250 psi
- Maximum Temperature212 °F
- Maximum Working Pressure2250 psi
- Min Operating Temperature-55 °F
- Minimum Temperature-55 °F
- NMFC Number70
- Operating Temperature Range-49 C to 150 C [-55 F to 302 F] Air not to exceed 121 C [250 F], Use with biodiesel not to exceed 100 C (212 F) with B2 to B20
- Pressure Rating2250 psi
- Standards MetSAE J1019|SAE 100R5|SAE J1402|DOT FMVSS 106|USCG|DNV
- Tube MaterialAQP Inner tube
- Typical ApplicationsHydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
- UPC_NO678146079039
- Working Pressure2250 psi
- Working Temperature Max212°F
- Working Temperature Min-55°F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)