Motion
FC300-20
Aeroquip (Eaton) FC300 Series R5 Hose - 1-1/8 in ID, 1.53 in OD, 625 psi Working Pressure, 2500 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
MI ITEM #00301428
MFR #FC300-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC300 Series R5 Hose - 1-1/8 in ID, 1.53 in OD, 625 psi Working Pressure, 2500 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
MI ITEM #00301428
MFR #FC300-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC300-20 HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146144102
  • Working Pressure
    625 psi
  • Pressure Rating
    625 psi
  • Applications
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • Burst Pressure
    2500 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    1.50 in
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -49 C to 150 C [-55 F to 302 F] Air not to exceed 121 C [250 F], Use with biodiesel not to exceed 100 C (212 F) with B2 to B20
  • UPC_NO
    678146144102
  • Color
    Blue
  • Wall Thickness
    0.41 in
  • Dash Size
    -20
  • NMFC Number
    70
  • Height
    1.50 in
  • Standards Met
    ABS|SAE J1019|SAE 100R5|USCG|DNV|DOT FMVSS 106
  • Typical Applications
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • Bend Radius
    9 in
  • Inside Diameter
    1.12 in
  • Outside Diameter
    1.53 in
  • Abrasion Resistance
    Premium
  • Application
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -55°F
  • Cover Color
    Blue
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.52 lb
  • Manufacturer Catalog Number
    FC300-20
  • Hose Dash Size
    -20
  • Maximum Operating Pressure
    625 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    625 psi
  • Min Operating Temperature
    -55 °F
  • Hose Pressure
    625 psi
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -55 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text