Motion
FJ9121-0606S
Straight Adapter - Steel Material
MI ITEM #00301447
MFR #FJ9121-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #00301447
MFR #FJ9121-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9121-0606S FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Steel
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 1 Style
    Female Pipe Ridgid
  • End 2 Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text