Motion
FJ9122-0606S
Straight Adapter - 3/8 in x 3/8 in, Steel
MI ITEM #00301461
MFR #FJ9122-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in x 3/8 in, Steel
MI ITEM #00301461
MFR #FJ9122-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    3/8 in x 3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • Material
    Steel

Overview

Mfr description
FJ9122-0606S FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought