Motion
FJ9122-1008S
Aeroquip FJ9122 Series Crimp Hose Fittings SAE 37˚
MI ITEM #00301464
MFR #FJ9122-1008S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9122 Series Crimp Hose Fittings SAE 37˚
MI ITEM #00301464
MFR #FJ9122-1008S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9122-1008S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Compatible Hose Series
    2793
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.48 in
  • Length
    2.98 in
  • Overall Length
    2.98 in
  • Manufacturer Catalog Number
    FJ9122-1008S
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.36 in
  • Height
    1.15 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text