Overview
Mfr description
5-4 MP NPTF STEM 7301-1914
Specifications
- Length0.4
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Height2
- Weight0.08 lbs, 0.1
- Width0.4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data