Motion
10-8MP XBULK

GATES RUBBER CO
10-8MP XBULK

7301-4912 -
MI ITEM #00301548
MFR #10-8MP XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10-8MP XBULK

7301-4912 -
MI ITEM #00301548
MFR #10-8MP XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-8 MP NPTF STEM 7301-4912
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    0.6260 in
  • Material
    Steel
  • Length
    0.9
  • Manufacturer Upc Number
    072053155136
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Height
    2.7
  • Weight
    0.21 lbs, 0.3
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    8
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    10
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    1/2-14
  • Width
    0.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text