Motion
10-10FJX XBULK

GATES RUBBER CO
10-10FJX XBULK

7303-4924 -
MI ITEM #00301591
MFR #10-10FJX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10-10FJX XBULK

7303-4924 -
MI ITEM #00301591
MFR #10-10FJX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    10
  • Height
    2.9
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.6260 in
  • Length
    1
  • Thread Size 1
    7/8-14
  • Weight
    0.23 lbs, 0.3
  • Width
    1

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053155952
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes

Overview

Mfr description
10-10 FJX SWIV FEM CPLG 7303-4924
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought