Motion
16C2-16FJX45M

GATES RUBBER CO
16C2-16FJX45M

7303-0125 -
Mi Item #00301597
MFR #16C2-16FJX45M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C2-16FJX45M

7303-0125 -
Mi Item #00301597
MFR #16C2-16FJX45M

Mfr description
16C2-16 FJX 45M 7303-0125 (OLD# -6724)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.3
  • Length
    4.2
  • Weight
    0.92 lbs, 0.95
  • Width
    1.6

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)