Motion
6C2-8FJX90M

GATES RUBBER CO
6C2-8FJX90M

7303-0164 -
Mi Item #00301621
MFR #6C2-8FJX90M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C2-8FJX90M

7303-0164 -
Mi Item #00301621
MFR #6C2-8FJX90M

Mfr description
6C2-8 FJX 90M 7303-0164(OLD#7308-2896)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.3
  • Length
    3.7
  • Weight
    0.22 lbs, 0.2
  • Width
    1.1

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)