Motion
3-2MP XBULK

GATES RUBBER CO
3-2MP XBULK

73343621 Barbed to NPTF Straight Hose Fitting - 3/16 in Hose ID, 1/8 NPTF
MI ITEM #00301643
MFR #3-2MP XBULK
Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-2MP XBULK

73343621 Barbed to NPTF Straight Hose Fitting - 3/16 in Hose ID, 1/8 NPTF
MI ITEM #00301643
MFR #3-2MP XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.87/each

Specifications

Dimensions

  • Dash Size
    2
  • End Size/Type
    1/8 NPTF
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Overall Length
    51.6 mm
  • Rotation Angle
    0 °
  • Thread Size
    1/8–27 NPTF
  • Thread Size 1
    1/8-27
  • Weight
    0.04 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    GTH, M3K, RFS, RLA
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    7334-3621
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053077919
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053077919

Overview

Mfr description
3-2 MP NPTF STEM 7334-3621
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought