Motion
3-2FP
7334-36225 Barbed to NPTF Straight Hose Fitting - 3/16 in Hose ID, 1/8 NPTF
MI ITEM #00301644
MFR #3-2FP
Price$15.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7334-36225 Barbed to NPTF Straight Hose Fitting - 3/16 in Hose ID, 1/8 NPTF
MI ITEM #00301644
MFR #3-2FP

Mfr description
3-2 FP SOLID FEM CPLG 7334-36225
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.59/each

Specifications

Dimensions

  • Barb Length
    27.7 mm
  • Dash Size
    2
  • End Size/Type
    1/8 NPTF
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Overall Length
    47 mm
  • Rotation Angle
    0 °
  • Thread Size
    1/8–27 NPTF
  • Thread Size 1
    1/8-27
  • Weight
    0.04 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    GTH, M3K, RFS, RLA
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FP
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPSF
  • Flow Control Type
    None
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    7334-36225
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053076912
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Thread Interference
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053076912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)