Motion
3-4MP XBULK

GATES RUBBER CO
3-4MP XBULK

Hose End - Steel Material, 3/16 in Hose ID, Male
Mi Item #00301646
MFR #3-4MP XBULK
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-4MP XBULK

Hose End - Steel Material, 3/16 in Hose ID, Male
Mi Item #00301646
MFR #3-4MP XBULK

Mfr description
3-4 MP NPTF STEM 7334-3624
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.1875 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    1.1300 in, 28.69 mm
  • Hose Dash Size
    3
  • Hose Diameter
    0.1875 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Length
    2.2200 in
  • Size
    0.2500 in
  • Thread Size
    1/4-18 NPTF
  • Thread Size 1
    1/4-18
  • Weight
    0.06 lbs
  • Width
    0.5600 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • Country of Origin
    US
  • End 1 Style
    NPTF
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80002X / 3-4MP XBULK
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053077926
  • Material
    Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Seated Angle
    30 °
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF
  • UPC_NO
    072053077926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)