Motion
20MB-10MJ
725386907 Adapter Fitting - 1-1/4 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare, Steel
Mi Item #00301650
MFR #20MB-10MJ
Price$168.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725386907 Adapter Fitting - 1-1/4 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare, Steel
Mi Item #00301650
MFR #20MB-10MJ

Mfr description
20 MB-10 MJ ADAPTER 7253-86907
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.49/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 ORB, 5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    1-1/4 ORB, 5/8 JIC 37°
  • Weight
    0.35 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1-1/4 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053163315
  • Material
    Steel
  • UPC_NO
    072053163315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)