Motion
3-4FJX XBULK

GATES RUBBER CO
3-4FJX XBULK

73343632 Barbed to JIC Straight Hose Fitting - 3/16 in Hose ID, #4 JIC 37° Flare
Mi Item #00301658
MFR #3-4FJX XBULK
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-4FJX XBULK

73343632 Barbed to JIC Straight Hose Fitting - 3/16 in Hose ID, #4 JIC 37° Flare
Mi Item #00301658
MFR #3-4FJX XBULK

Mfr description
3-4FJX XBULK SWIV FEM CPLG 7334-3632
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Barb Length
    27.6 mm
  • Dash Size
    4
  • End Size/Type
    #4 JIC 37° Flare
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Overall Length
    56.1 mm
  • Thread Size
    7/16–20 SAE
  • Thread Size 1
    7/16-20
  • Weight
    0.06 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    GTH, M3K, RFS, RLA
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    7334-3632
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053077995
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    Yes
  • UPC_NO
    072053077995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)