Motion
3-2MPX
Barbed to Nptf Straight Hose Fitting - Steel Material, 3/16 in Hose ID, Male
Mi Item #00301659
MFR #3-2MPX
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Nptf Straight Hose Fitting - Steel Material, 3/16 in Hose ID, Male
Mi Item #00301659
MFR #3-2MPX

Mfr description
3-2 MPX NPTF STEM 7334-3633
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Barb Length
    27.7 mm
  • Dash Size
    2
  • End 1 Size
    0.1250 in
  • End 2 Size
    0.1875 in
  • End Size/Type
    1/8 NPTF
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.3100 in, 33.27 mm
  • Hose Dash Size
    3
  • Hose Diameter
    0.1875 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Length
    2.4020 in
  • Overall Length
    61 mm
  • Rotation Angle
    0 °
  • SAE Size
    -3
  • Size
    0.1250 in
  • Thread Size
    1/8–27
  • Thread Size 1
    1/8-27
  • Weight
    0.27 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    GTH, M3K, RFS, RLA
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MPX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    7334-36335
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053076905
  • Material
    Steel
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference
  • Standards Met
    ASTMB-117, SAE
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60°
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
  • UPC_NO
    072053076905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)