Overview
Mfr description
16FFORX-16MJ ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Flat Face O-Ring Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to JIC 37° Flare
- End 1 Size1 in
- ManufacturerName (description attribute)Gates
- End 1 Thread1-7/16–12
- Manufacturer Upc Number072053167245
- End 2 StyleMale JIC 37° Flare
- End 2 Size1 in
- End 1 Size Type1 FFOR
- End 2 Thread(SAE) 1-5/16–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 JIC 37°
- UPC_NO072053167245
- MaterialSteel
- Weight0.76 lbs
- Description Keyword1 in Female Flat Face O-Ring Swivel x 1 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data